Motion
328901
Zep 2000 LV
MI ITEM #07723180
MFR #328901
Price$20.60/cn
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep 2000 LV
MI ITEM #07723180
MFR #328901

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20.60/cn

Specifications

Dimensions

  • Container Size
    13 oz
  • Net Weight
    1.146 lbs
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Shelf Life
    5 yr
  • Specific Gravity
    0.861 g/cm3
  • Weight
    1.146 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Grease for Door hinges, open gears, wire ropes and cables, chains and sprockets, conveyors, manifold heat valves and above waterline marine applications.
  • Chemical Type
    Penetrating Grease
  • Color
    Amber
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Aerosol Can
  • ECCN
    EAR100
  • Features & Benefits
    Heavy lubrication for high pressure applications; High adhesive strength; Long lasting lubrication; Contains PTFE; Repels moisture also aiding in corrosion resistance
  • Flammability
    Extremely Flammable
  • Foam Action
    No
  • Food Grade
    H2
  • Form
    Aerosol
  • Harmonization Code
    3403.19.5000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    328901
  • Manufacturer Upc Number
    690858024602
  • Odor
    Solvent Like
  • Package Quantity
    12 Per Case
  • Product Line
    Lubricants
  • Product Types
    Lubricant
  • Scent
    Solvent
  • Solvent Free
    No
  • Spray Action
    Yes
  • Surfaces Cleaned
    Grease for Door hinges, open gears, wire ropes and cables, chains and sprockets, conveyors, manifold heat valves and above waterline marine applications.
  • UPC_NO
    10690858328905

Overview

Mfr description
328901 ZEP 2000 LV - CALI VOC - AERO DZ
  • Heavy lubrication for high pressure applications; High adhesive strength; Long lasting lubrication; Contains PTFE; Repels moisture also aiding in corrosion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought