Specifications
Dimensions
- Container Size55 gal (US)
- Overall Height35.5 in
- Overall Width23.5 in
- Package Size1 x 55 gal (US)
- Storage Dimension Height34.75 in
- Storage Dimension Length23 in
- Storage Dimension Width23 in
- Weight466.3 lbs
Details
- Alcohol Content0
- Ammonia Content0
- ApplicationTar, asphalt, graffiti, adhesives, protective coatings and adhesives
- Application InstructionsSee label - Multiple applications
- Certificationnone
- Chemical TypeTerpene
- Cleaner TypeIndustrial degreaser
- ColorGreen
- Compositionterpene, surfactants
- ConcentrationConcentrated
- Container TypeDrum
- ECCNEAR100
- FlammabilityModerately Flammable
- Flash Point130°F
- Food GradeN/A
- FormLiquid
- Harmonization Code3402.20.1101
- Indoor Outdoor UseIndoor & Outdoor
- Manufacturer Lead Time5 - 7 Days
- Manufacturer Upc Number690858671547
- Package Quantity1 Per Case
- Product LineZep
- Product TypesDegreaser
- Prop 65 Statement*
- ScentCharacteristic
- Solvent FreeNo
- Surfaces CleanedDrain and grease traps, Greasy parts and equipment, Sewage treatment and rendering plants
- UPC_NO690858671547
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)