Motion
895601
Zep Disinfectant Wipes - Dry, Non-Woven, Lint-Free Material, Tub Container Type, Number of Wipes: 450 Per Case
MI ITEM #07723185
MFR #895601
Price$0.24/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Disinfectant Wipes - Dry, Non-Woven, Lint-Free Material, Tub Container Type, Number of Wipes: 450 Per Case
MI ITEM #07723185
MFR #895601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.24/cs

Specifications

Dimensions

  • Weight
    9.05 lbs
  • Wipe Length
    12 in
  • Wipe Width
    14 in

Details

  • Appearance
    Cloth
  • Cleaning Wipe Type
    Shop Towel
  • Color
    Blue
  • Container Type
    Tub
  • Form
    Wipes
  • Manufacturer Upc Number
    No UPC
  • Number of Wipes
    450 Per Case
  • Package Quantity
    1 Per Box
  • Surfaces Cleaned
    Glass, Chrome, Metal, Vinyl
  • Treated Or Dry
    Dry
  • UPC_NO
    10690858895605
  • Wipe Material
    Non-Woven, Lint-Free Material

Overview

Mfr description
895601 ZEP ULTRA WIPES LG 450CT
  • Extra strong, lint free, and highly absorbent; Can be used wet or dry;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought