Motion
940201
Zep Air Aid
MI ITEM #07723187
MFR #940201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep Air Aid
MI ITEM #07723187
MFR #940201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
940201 SELIG AIR AID AERO DZ
  • Cleans out accumulated soils that slowly decrease power; Helps to maintain high efficiency of tools and reduce needed maintenance; Inhibits the creation of rust resulting in longer tool life

Specifications

  • Product Types
    Lubricants
  • Form
    Aerosol
  • Concentration
    RTU
  • Container Size
    16 oz
  • Container Type
    Aerosol
  • Scent
    Solvent
  • Color
    Red
  • Overall Height
    9.75 in
  • Overall Width
    2.63 in
  • Net Weight
    16 oz
  • Application Instructions
    Spray and Wipe
  • Alcohol Content
    1-5%
  • Ammonia Content
    0
  • Chemical Type
    Solvent-Based
  • Cleaner Type
    Aerosol Air Tool Conditioner
  • Flammability
    Extremely Flammable
  • Food Grade
    N/A
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Solvent Free
    No
  • Surfaces Cleaned
    Tools
  • Product Line
    Zep
  • Manufacturer Lead Time
    5 - 7 Days
  • Package Size
    12 x 16 oz
  • Storage Dimension Length
    11.4 in
  • Storage Dimension Width
    8.8 in
  • Storage Dimension Height
    10.2 in
  • Manufacturer Upc Number
    690858940209
  • UPC_NO
    10690858940206
  • ECCN
    EAR99
  • Application
    Accumulated soils
  • Prop 65 Statement
    *
  • Weight
    1.333 lbs
  • Package Quantity
    12 Per Case
  • Flash Point
    N/A
  • Certification
    none
  • Composition
    alcohol, petroleum solvent naphtha

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text