Motion
7000119538 STIKIT PAPER DISC ROLL 236U, P150 C WEIGHT 100DC/RL 4 RL/CS

3M
7000119538 STIKIT PAPER DISC ROLL 236U, P150 C WEIGHT 100DC/RL 4 RL/CS

Stikit™ Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P150 Grit, Yellow Color
Mi Item #07723582
MFR #7000119538 STIKIT PAPER DISC ROLL 236U, P150 C WEIGHT 100DC/RL 4 RL/CS
Price$85.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000119538 STIKIT PAPER DISC ROLL 236U, P150 C WEIGHT 100DC/RL 4 RL/CS

Stikit™ Sanding Disc - 5.0000 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, P150 Grit, Yellow Color
Mi Item #07723582
MFR #7000119538 STIKIT PAPER DISC ROLL 236U, P150 C WEIGHT 100DC/RL 4 RL/CS

Mfr description
7000119538 STIKIT PAPER DISC ROLL 236U,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive backing allows for quick application and easy removal
  • Convenient disc rolls eliminate the need to remove disc liners from individual discs
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.33/each

Specifications

Dimensions

  • Backing Weight
    C
  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Open Coat
  • Application
    - Grinding - Sanding - Surface Preparation for Painting - Finishing
  • Attachment Method
    PSA
  • Backing Material
    Paper
  • Coat Type
    Open
  • Color
    Yellow
  • Grit Number
    P150
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440272320
  • Manufacturer Upc Number
    00051141555430
  • Material Application
    Intermediate Sanding, Blending, Prepping Metal Prior to Paint, Defect Removal, Orbital Sanding, Random Orbital Sanding, AOEM Finish Prep and Repair, Dimensioning
  • Max Rpm
    12000 rpm
  • Mounting Type
    Stikit™
  • UPC_NO
    00051141555430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)