Motion
YCJ 20 PT SGT

TIMKEN (FAFNIR)
YCJ 20 PT SGT

Four-Bolt Flange Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal
Mi Item #07723824
MFR #YCJ 20 PT SGT
Price$250.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YCJ 20 PT SGT

Four-Bolt Flange Ball Bearing Unit - 20 mm Bore, 4-Bolt Flange, Set Screw Locking, Polymer Housing Material, Non-Expansion Bearing (Fixed), Shroud Seal
Mi Item #07723824
MFR #YCJ 20 PT SGT

Mfr description
YCJ 20 PT SGT HOUSED UNITS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.08/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.5120 in, 38.40 mm
  • Bolt Hole Spacing
    2.5000 in, 63.50 mm
  • Bore Diameter  
    20 mm
  • Flange Outside Diameter
    27.5600 in;1.08 mm
  • Flange Thickness
    0.4370 in;11.10 mm
  • Overall Length
    3.3740 in, 85.70 mm
  • Overall Length Diameter  
    27.5600 in, 1.08 mm
  • Overall Width
    1.0940 in, 27.80 mm
  • Weight
    1.6 lbs

Details

  • Bearing Number
    GYE20KRRB TDCF SGT
  • Description
    YCJ 20 PT SGT, Fafnir Four-Bolt Flanged Mounted Bearings Setscrew Locking
  • Dynamic Load Capacity
    3190 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Four-Bolt Square Flange
  • Housing Material
    Polymer
  • Locking Device
    Set Screw
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Ball Bearing Units
  • Seal Type
    Shroud
  • Series
    YCJ
  • Static Load Capacity
    1460 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)