Motion
S3075-PP-CM1
3/4 in
MI ITEM #07723827
MFR #S3075-PP-CM1
Price$4.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 in
MI ITEM #07723827
MFR #S3075-PP-CM1

Mfr description
S3075-PP-CM1 3/4" PIPE SIZE WELD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.98/each

Specifications

Dimensions

  • Pipe Tube Or Hose Size
    3/4 in

Details

  • Material
    Polypropylene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)