Motion
53B303
MI ITEM #07724023
MFR #53B303
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #07724023
MFR #53B303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    10.5 oz
  • Weight
    0.74 lb

Details

  • Additional Applications
    Drilling, Nibbling, Sawing with jigsaws or portable band saws, Tapping, Cutting with circular chopsaws
  • Container Type
    Tube
  • Manufacturer Upc Number
    662980282090
  • Material Application
    Non-Ferrous Metals, Aluminum
  • Trade Name/Number
    ALUCUT™
  • Type
    Solid Stick
  • UPC_NO
    662980282090

Overview

Mfr description
53B303 ALUCUT SOLID STICK/300 G
  • Clean, precise, stain-free application; Ideal for inclined, vertical, and overhead surfaces; Coats cutting edge or workpiece; Solid stick; Alucut™ is a high-performance lubricant that extends cutting tool life. Specially formulated for use with aluminum and other non-ferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought