Motion
84978
9 Piece 1/2" Drive Black Finish Impact Socket Set 6 Points, 1/2" to 1" Range, Inch Measurement Standard
Mi Item #07724083
MFR #84978
Price$269.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Piece 1/2" Drive Black Finish Impact Socket Set 6 Points, 1/2" to 1" Range, Inch Measurement Standard
Mi Item #07724083
MFR #84978

Mfr description
84978 UNIVERSAL IMPACT SET, 1/2DR 9PC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$269.95/each

Specifications

Dimensions

  • Size Range
    1 in, 1/2 in
  • Socket Depth
    Standard

Details

  • Case Type
    Rail
  • Container Type
    Rail
  • Finish Coating
    Black
  • Material
    Alloy Steel
  • Measurement Type
    Inch
  • Number Of Pieces
    9
  • Number Of Points
    6
  • PSC Code
    5120
  • Tool Type
    Impact; Universal
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)