Specifications
Dimensions
- Belt Width42 in
- Mounting Dimension51 in
- Overall Width5 in
- Roller Diameter5 in
- Roller Heightin in
- Roller Length16.12 in
- Weight10 lbs
Details
- CEMA RatingCEMA C/D
- LubricationSealed for life
- Manufacturer Catalog
- MaterialSteel
- Paint SystemPowder Coating (Frame/Brackets)
- SealTriple Lip Contact Seal,Labyrinth Seal
- Shell MaterialGlass Reinforced Polyurethane
- Type Of BearingTapered Roller Bearing
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)