Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Composite Roll for Throughing Composite Idler - CEMA C/D, 6 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #07724211
MFR #5269-365-E

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
5269-365-E COMPOSITE ROLL ASSY
  • Made in the USA
  • Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
  • Do not use in Combustible Environments

Specifications

  • CEMA Rating
    CEMA C/D
  • Material
    Steel
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    13.81 in
  • Overall Width
    6 in
  • Roller Height
    in in
  • Mounting Dimension
    45 in
  • Paint System
    Powder Coating (Frame/Brackets)
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal,Labyrinth Seal
  • Shell Material
    Glass Reinforced Polyurethane
  • Weight
    11 lbs
  • Manufacturer Catalog
  • Roller Diameter
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text