Overview
Mfr description
5269-365-L COMPOSITE ROLL ASSY
- Made in the USA
- Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
- Do not use in Combustible Environments
Specifications
- CEMA RatingCEMA D
- MaterialSteel
- Belt Width
- Type Of BearingTapered Roller Bearing
- Roller Length25.19 in
- Overall Width6 in
- Roller Heightin in
- Mounting Dimension81 in
- Paint SystemPowder Coating (Frame/Brackets)
- LubricationSealed for life
- SealTriple Lip Contact Seal,Labyrinth Seal
- Shell MaterialGlass Reinforced Polyurethane
- Weight16 lbs
- Manufacturer Catalog
- Roller Diameter6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data