Motion
5269-404-AE
Link-Belt® Composite Roll for Flat Return Composite Idler - CEMA C, 5 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #07724233
MFR #5269-404-AE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Composite Roll for Flat Return Composite Idler - CEMA C, 5 in Roller Diameter, 36 in Belt Width, Steel Material
MI ITEM #07724233
MFR #5269-404-AE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5269-404-AE COMPOSITE ROLL ASSY
  • Made in the USA
  • Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
  • Do not use in Combustible Environments

Specifications

  • CEMA Rating
    CEMA C
  • Material
    Steel
  • Belt Width
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    39.88 in
  • Overall Width
    5 in
  • Roller Height
    in in
  • Mounting Dimension
    45 in
  • Paint System
    Powder Coating (Frame/Brackets)
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal,Labyrinth Seal
  • Shell Material
    Glass Reinforced Polyurethane
  • Weight
    21 lbs
  • Manufacturer Catalog
  • Roller Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text