Specifications
Dimensions
- Belt Width24 in
- Mounting Dimension33 in
- Overall Width5 in
- Roller Diameter5 in
- Roller Heightin in
- Roller Length27.88 in
- Weight23 lbs
Details
- CEMA RatingCEMA D
- LubricationSealed for life
- Manufacturer Catalog
- MaterialSteel
- Paint SystemPowder Coating (Frame/Brackets)
- SealTriple Lip Contact Seal,Labyrinth Seal
- Shell MaterialGlass Reinforced Polyurethane
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
5269-403-AC COMPOSITE ROLL ASSY
- Made in the USA
- Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
- Do not use in Combustible Environments