Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Variable Angle Troughed Composite Idler - CEMA E Rating, 6 in Roll Diameter, 48 in Belt Width, 10-35 ° Angle
MI ITEM #07724272
MFR #E4606C-48

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
E4606C-48 IDLER
  • Made in the USA
  • Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
  • Do not use in Combustible Environments

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Transition
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    10-35 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    63.31 in
  • Overall Width
    12 in
  • Roller Height
    21.94 in
  • Mounting Dimension
    57 in
  • Paint System
    Powder Coating (Frame/Brackets)
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Shell Material
    Glass Reinforced Polyurethane
  • Weight
    210 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text