Motion
E4617C-72
Link-Belt® Flat Return Composite Idler - CEMA E Rating, 6 in Roll Diameter, 72 in Belt Width, 0 ° Angle
Mi Item #07724281
MFR #E4617C-72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Composite Idler - CEMA E Rating, 6 in Roll Diameter, 72 in Belt Width, 0 ° Angle
Mi Item #07724281
MFR #E4617C-72

Mfr description
E4617C-72 IDLER
  • Made in the USA
  • Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
  • Do not use in Combustible Environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    72 in
  • Mounting Dimension
    81 in
  • Overall Width
    12 in
  • Roll Diameter  
    6 in
  • Roller Height
    10 in
  • Roller Length
    83.44 in
  • Weight
    111 lbs

Details

  • CEMA Rating
    CEMA E
  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating (Frame/Brackets)
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Shell Material
    Glass Reinforced Polyurethane
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)