Motion
D3517C-60
Link-Belt® Flat Return Composite Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width, 0 ° Angle
MI ITEM #07724335
MFR #D3517C-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Composite Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width, 0 ° Angle
MI ITEM #07724335
MFR #D3517C-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D3517C-60 IDLER
  • Made in the USA
  • Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
  • Do not use in Combustible Environments

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    0 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    71 in
  • Overall Width
    8.88 in
  • Roller Height
    6.75 in
  • Mounting Dimension
    69 in
  • Paint System
    Powder Coating (Frame/Brackets)
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Shell Material
    Glass Reinforced Polyurethane
  • Weight
    77 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text