Overview
Mfr description
D3601C-54 IDLER
- Made in the USA
- Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
- Do not use in Combustible Environments
Specifications
- CEMA RatingCEMA D
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Angle20 °
- Type Of BearingTapered Roller Bearing
- Roller Length65 in
- Overall Width9 in
- Roller Height16.19 in
- Mounting Dimension63 in
- Paint SystemPowder Coating (Frame/Brackets)
- LubricationSealed for life
- SealTriple Lip Contact Seal, Labyrinth Seal
- Shell MaterialGlass Reinforced Polyurethane
- Weight85 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data