Motion
D3628C-42
Link-Belt® Troughing Composite Idler - CEMA D Rating, 6 in Roll Diameter, 42 in Belt Width, 35 ° Angle
MI ITEM #07724419
MFR #D3628C-42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Composite Idler - CEMA D Rating, 6 in Roll Diameter, 42 in Belt Width, 35 ° Angle
MI ITEM #07724419
MFR #D3628C-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    42 in
  • Mounting Dimension
    51 in
  • Overall Width
    9 in
  • Roll Diameter  
    6 in
  • Roller Height
    18.25 in
  • Roller Length
    53 in
  • Weight
    77 lbs

Details

  • CEMA Rating
    CEMA D
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating (Frame/Brackets)
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Shell Material
    Glass Reinforced Polyurethane
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
D3628C-42 IDLER
  • Made in the USA
  • Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
  • Do not use in Combustible Environments

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought