Motion
C3501C-42
Link-Belt® Troughing Composite Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width, 20 ° Angle
MI ITEM #07724438
MFR #C3501C-42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Composite Idler - CEMA C Rating, 5 in Roll Diameter, 42 in Belt Width, 20 ° Angle
MI ITEM #07724438
MFR #C3501C-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C3501C-42 IDLER
  • Made in the USA
  • Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
  • Do not use in Combustible Environments

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Roller Length
    53 in
  • Overall Width
    9 in
  • Roller Height
    14.31 in
  • Mounting Dimension
    51 in
  • Paint System
    Powder Coating (Frame/Brackets)
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Shell Material
    Glass Reinforced Polyurethane
  • Weight
    71 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text