Overview
Mfr description
C3502C-36 IDLER
- Made in the USA
- Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
- Do not use in Combustible Environments
Specifications
- CEMA RatingCEMA C
- Idler TypeTrougher
- Roll Diameter
- End Roll Incline
- Belt Width
- Angle45 °
- Type Of BearingTapered Roller Bearing
- Roller Length47 in
- Overall Width9 in
- Roller Height18 in
- Mounting Dimension45 in
- Paint SystemPowder Coating (Frame/Brackets)
- LubricationSealed for life
- SealTriple Lip Contact Seal, Labyrinth Seal
- Shell MaterialGlass Reinforced Polyurethane
- Weight59 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data