Motion
C3520C-36
Link-Belt® Flat Return P-A Training Composite Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width, 0 ° Angle
Mi Item #07724485
MFR #C3520C-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return P-A Training Composite Idler - CEMA C Rating, 5 in Roll Diameter, 36 in Belt Width, 0 ° Angle
Mi Item #07724485
MFR #C3520C-36

Mfr description
C3520C-36 IDLER
  • Made in the USA
  • Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
  • Do not use in Combustible Environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Width
    9 in
  • Roll Diameter  
    5 in
  • Roller Height
    14.19 in
  • Roller Length
    47 in
  • Weight
    118 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating (Frame/Brackets)
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Shell Material
    Glass Reinforced Polyurethane
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)