Specifications
Dimensions
- Angle20 °
- Belt Width36 in
- Mounting Dimension45 in
- Overall Width9 in
- Roll Diameter6 in
- Roller Height13.62 in
- Roller Length47 in
- Weight59 lbs
Details
- CEMA RatingCEMA C
- End Roll Incline20 °
- Idler TypeTrougher
- LubricationSealed for life
- Manufacturer Catalog
- Paint SystemPowder Coating (Frame/Brackets)
- SealTriple Lip Contact Seal, Labyrinth Seal
- Shell MaterialGlass Reinforced Polyurethane
- Type Of BearingTapered Roller Bearing
Overview
Mfr description
C3601C-36 IDLER
- Made in the USA
- Lightweight, High corrosion resistance, High abrasion resistance, Reduced material build-up
- Do not use in Combustible Environments