Motion
C5-RRD-36
Return Replacement Idler Roller - CEMA C, 5 in Roller Diameter, 36 in Belt Width, 1/4 ga Wall Thickness, Rubber Material
Mi Item #07724942
MFR #C5-RRD-36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Return Replacement Idler Roller - CEMA C, 5 in Roller Diameter, 36 in Belt Width, 1/4 ga Wall Thickness, Rubber Material
Mi Item #07724942
MFR #C5-RRD-36

Mfr description
C5-RRD-36 CEMA C DISC RETURN W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Width
    36 in
  • Roller Diameter
    5 in
  • Roller Length
    39.125 in
  • Storage Dimension Height
    5 in
  • Storage Dimension Length
    40.625 in
  • Storage Dimension Width
    5 in
  • Wall Thickness
    1/4 ga
  • Weight
    33.32 lbs

Details

  • CEMA Rating
    CEMA C
  • Material
    Rubber
  • Replacement Roller Type
    Return
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)