Motion
TG417-5X
MicroMax Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Material, White
MI ITEM #07725175
MFR #TG417-5X
List Price$8.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MicroMax Disposable Coverall - Open Cuff, Open Ankle Style, Microporous Film Material, White
MI ITEM #07725175
MFR #TG417-5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.43/each for your price

Overview

Mfr description
TG417-5X SUIT (25/BOX)
  • MicroMax adds a durable nylon scrim for the strength and protection you need from dirt, dust, grease, grime and light chemical splash.
  • Open wrists and ankle for easy donning and doffing.

Specifications

  • Garment Use
    General Purpose
  • Product Line
    MicroMax
  • Color
    White
  • Cuff Style
    Open
  • Ankle Style
    Open
  • Hood Included
    No
  • Material
    Microporous Film
  • Product Type
    Disposable Coveralls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text