Motion
MFTRY-125

PCI
MFTRY-125

Flanged Yoke Roller - 125 mm Roller Diameter, 45 mm Bore, 68 mm Roller Width, 148 mm Flange OD, Sealed
Mi Item #07725213
MFR #MFTRY-125
Price$1,108.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
MFTRY-125

Flanged Yoke Roller - 125 mm Roller Diameter, 45 mm Bore, 68 mm Roller Width, 148 mm Flange OD, Sealed
Mi Item #07725213
MFR #MFTRY-125

Mfr description
MFTRY-125 CAM FOLLOWER
  • Flanged Track Rollers provide single direction guidance in applications where side loads are expected
  • Like most locational units, Flanged rollers are used in tandem with plain rollers to prevent overload from misalignment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,108.34/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Flange Diameter
    148 mm
  • Flange Thickness
    18.2 mm
  • Overall Width
    71 mm
  • Roller Diameter
    125 mm
  • Roller Width
    68 mm
  • Weight
    12.628 lbs

Details

  • Bearing Element
    Tapered Rollers
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    35730.337 lbf
  • Radial Static Load Capacity
    58359.551 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Single Flanged
  • Seal Type
    Rubber Dual Lip
  • Series
    MFTRY
  • UPC_NO
    841946132963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)