Motion
RSQB20-10DZ
RSQ STOPPER CYLINDER with 20 mm Bore Size
MI ITEM #07725359
MFR #RSQB20-10DZ
Price$57.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RSQ STOPPER CYLINDER with 20 mm Bore Size
MI ITEM #07725359
MFR #RSQB20-10DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.81/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Direct Mount Switch Groove
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Stopper
  • Country of Origin
    JP
  • Cylinder Style
    Stopper
  • Cylinder Suffix
    DZ
  • Guide Type
    Stopper
  • Lock Type
    No Lock
  • Mounting Type
    Through-Hole
  • Options Included
    Direct Mount Switch Groove
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Rod End Bracket
    Round Bar Style
  • Rod Type
    Round Bar Style
  • Series
    RSQ
  • Special Applications
    Load Stopping
  • Type
    Compact

Overview

Mfr description
RSQB20-10DZ
  • Fixed height stopper cylinder
  • Double acting & single acting available
  • Bore sizes: 12mm to 50mm
  • Stroke range: 10mm to 30mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought