Motion
78-041C C-CLAMP, FULL SCREW, 4-5/8"

Crescent Wrench
78-041C C-CLAMP, FULL SCREW, 4-5/8"

Heavy-Duty 4-5/8" Max Opening, 2-7/16" Throat Depth, Carbon Steel Standard C-Clamp 20,000 Lb Capacity, 0" Min Opening, Standard Throat Depth, Carbon Steel Screw
MI ITEM #07725443
MFR #78-041C C-CLAMP, FULL SCREW, 4-5/8"
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Crescent Wrench
78-041C C-CLAMP, FULL SCREW, 4-5/8"

Heavy-Duty 4-5/8" Max Opening, 2-7/16" Throat Depth, Carbon Steel Standard C-Clamp 20,000 Lb Capacity, 0" Min Opening, Standard Throat Depth, Carbon Steel Screw
MI ITEM #07725443
MFR #78-041C C-CLAMP, FULL SCREW, 4-5/8"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78-041C C-CLAMP, FULL SCREW, 4-5/8"

Specifications

  • Clamp Material
    Carbon Steel
  • Clamp Type
    Standard C-Clamp
  • Application Strength
    Heavy Duty
  • Throat Depth Style
    Standard
  • Maximum Opening Capacity
    11.74 in, 4.6250 in, 4-5/8 in
  • Minimum Opening Capacity
    0 in
  • Throat Depth
    6.19 cm, 2.4375 in, 2-7/16 in
  • Screw Diameter
    1 in
  • Color
    Black
  • Load Capacity
    9072 kg, 20000 lbs
  • Screw Finish/Coating
    Black Oxide
  • Screw Material
    Carbon Steel
  • Clamp Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text