Motion
SHUSTER 40-1RIVGLIDEX10

SHUSTER CORP
SHUSTER 40-1RIVGLIDEX10

Roller Chain - Glide Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07725571
MFR #SHUSTER 40-1RIVGLIDEX10
Price$65.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER 40-1RIVGLIDEX10

Roller Chain - Glide Series, 40 / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #07725571
MFR #SHUSTER 40-1RIVGLIDEX10

Mfr description
40 GLIDE RIVETED 10 FOOT BOX
  • Glide Single Strand Roller Chain
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.59/each

Specifications

Dimensions

  • Chain Overall Width
    0.691 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.465 in
  • Link Plate Thickness
    0.059 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.157 in
  • Pitch
    1/2 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    4080 lbf

Details

  • Application
    Construction Equipment, Mining Equipment, Packaging, Food Processing, Oilfield, Conveyor Equipment, Lumber/Forest Products, Steel/Metals Processing, Agriculture
  • Chain Construction
    Riveted
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Finish Coating
    Nickel Plated / Black Oxide
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240 / 10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Glide
  • Standards Met
    ANSI / ASME / ISO 606
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)