Motion
SS30Q20L14

DODGE
SS30Q20L14

Washdown Duty Enclosed Gearing Right Angle Reducer - 20:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC Frame
Mi Item #07725614
MFR #SS30Q20L14
Price$6,712.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS30Q20L14

Washdown Duty Enclosed Gearing Right Angle Reducer - 20:1 Ratio, 3.00 in Center Distance, C-Face Quill Input, Solid Output, 1.3750 in Output Size, Left Hand Output, 140TC Frame
Mi Item #07725614
MFR #SS30Q20L14

Mfr description
SS30Q20L14 TIGEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,712.21/each

Specifications

Dimensions

  • Case Size
    30
  • Center Distance
    3.00 in
  • Manufacturer Reducer Size
    30
  • Maximum Output Torque
    2345 lbf;350.366 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    25 : 1
  • Output Size
    1.3750 in
  • Overhung Load
    2300 lbf
  • Ratio
    20:1
  • Shaft Diameter
    Output 1.375 in
  • Shaft Length
    Output 3.2 in
  • Weight
    79 lbs, 35.83 kg
  • Width
    7.0000 in, 177.80 mm

Details

  • Additional Details
    TIGEAR-2 REDUCER W/ WHITE PAINT
  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 5.0300 hp, Output 4.3100 hp
  • Horsepower Rating Normal Duty
    Output 3.26 hp
  • Housing Material
    Stainless Steel
  • Input Style
    Quill
  • Input Type
    C-Face Quill
  • Lubrication
    PAG, Standard Temperature
  • Manufacturer Catalog Number
    SS30Q20L14
  • Manufacturer Upc Number
    782477045103
  • Max Input Horsepower
    4.220 hp
  • Output
    Solid
  • Output Bore Type
    Right
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    10230.91 N, 2300 lbf
  • Product Compatibility
    NEMA Motor, 140TC Frame
  • Sealing Type
    Two-Piece Harsh Duty
  • Series
    Tigear-2
  • Standard Base Kit
    30SBASE
  • Style
    Quill Input;Solid Shaft Output
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    4.52 horsepower
  • Torque Rating (in-lb)
    Output 2345 inch pound (pound inch)
  • UPC_NO
    782477052125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)