Motion
E50GG1
Heavy Duty Limit Switch - Rotary Actuator, 5 A
MI ITEM #07726011
MFR #E50GG1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Limit Switch - Rotary Actuator, 5 A
MI ITEM #07726011
MFR #E50GG1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E50GG1 LIMIT SWITCH

Specifications

  • Actuator Type
    Rotary
  • Ampere Rating
    5 A
  • Contact Configuration
    1NO-1NC
  • Enclosure Material
    Die Cast Zinc
  • Series
    E50
  • Limit Switch Type
    Gravity Return
  • Switch Style
    Rotary
  • Product Type
    Limit Switches

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought