Motion
L45449-20024

TIMKEN
L45449-20024

Tapered Roller Bearing Cone - 1.1417 in Bore, 14.73 mm Width
Mi Item #07726274
MFR #L45449-20024
Price$30.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
L45449-20024

Tapered Roller Bearing Cone - 1.1417 in Bore, 14.73 mm Width
Mi Item #07726274
MFR #L45449-20024

Mfr description
L45449 CONE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.43/each

Specifications

Dimensions

  • Bore Diameter  
    1.1417 in
  • Cone Width  
    0.5800 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    053893297712
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    053893297712
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)