Motion
NCA1D200-0500-XB6

SMC CORP OF AMERICA
NCA1D200-0500-XB6

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #07726356
MFR #NCA1D200-0500-XB6
List Price$211.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCA1D200-0500-XB6

NCA1 TIE ROD CYLINDER with 2 in Bore Size
MI ITEM #07726356
MFR #NCA1D200-0500-XB6

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$211.50/each for your price

Overview

Mfr description
NCA1D200-0500-XB6 CYLINDER NCA1 TIE ROD

Specifications

  • Country of Origin
    US
  • Stroke
    5 in
  • Cushion Type
    Cushion Both Ends
  • Series
    NCA1
  • Options Included
    High Temperature
  • Auto-Switch
    Standard
  • Made to Order
    Yes
  • Mounting Type
    Double Detachable Rear Clevis
  • Product Type
    Tie Rod Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text