Motion
96G056

GRACO INC
96G056

Lubrication Pump - Electric Pump, Grease, 8 L Compatible Container Size
Mi Item #07726381
MFR #96G056
Price$3,156.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
96G056

Lubrication Pump - Electric Pump, Grease, 8 L Compatible Container Size
Mi Item #07726381
MFR #96G056

Mfr description
96G056 PUMP,G3-G-ACNC-8L0A00-LD000000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,156.25/each

Specifications

Dimensions

  • Compatible Container Size
    8 L
  • Outlet Thread Connection
    NPSF Female

Details

  • Application
    On-Road Vehicles, Off-Road Equipment
  • Lubrication Type
    Grease
  • Maximum Operating Pressure
    5100 psi
  • Pump Material
    Nylon, Trogamid T5004-060, Zinc-Plated Steel, Carbon Steel, Alloy Steel, Stainless Steel,Nitrile Rubber,Bronze, Nickel Plated Alnico, Chemically Lubricated Acetal, Aluminum, PTFE, Grillamid
  • Pump Type
    Electric Pump
  • Voltage
    90 to 240 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)