Motion
SLRS201

ENERPAC
SLRS201

Hydraulic Ram - Single-Acting, 1.95 ton;1.77 ton Capacity, 1.1600 in, 29.50 mm Stroke, 4.5400 in Retracted, 175 mm Extended
Mi Item #07726414
MFR #SLRS201
Price$2,143.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERPAC
SLRS201

Hydraulic Ram - Single-Acting, 1.95 ton;1.77 ton Capacity, 1.1600 in, 29.50 mm Stroke, 4.5400 in Retracted, 175 mm Extended
Mi Item #07726414
MFR #SLRS201

Mfr description
SLRS201 SWING CYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,143.53/each

Specifications

Dimensions

  • Extended Height
    175 mm
  • Lowered Height
    4.5400 in;115.30 mm
  • Maximum Height
    6.8900 in;175 mm
  • Outside Diameter
    2.5100 in, 63.80 mm
  • Plunger Diameter
    1.2600 in;32 mm
  • Retracted Height
    4.5400 in
  • Saddle Diameter
    1.2600 in;32 mm
  • Stroke  
    1.1600 in, 29.50 mm
  • Weight
    7.7 lbs, 3.5 kg

Details

  • Actuation
    Single-Acting
  • Cylinder Capacity
    1.95 ton;1.77 ton
  • Effective Area
    1.1 in²;7.1 cm²
  • Load Capacity
    3900 lbs, 1769 kg
  • Max Pressure
    344.7 bar, 5000 psi
  • Oil Capacity
    1.22 in³;20 cm3
  • Piston Stroke
    1.1600 in;29.50 mm
  • Series / Type
    Swing Clamp - Lower Flange
  • Type
    Single-Acting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)