Motion
E7-35TEI-72SB
E7-35TEI-72SB
Mi Item #07726474
MFR #E7-35TEI-72SB
Price$2,494.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E7-35TEI-72SB
Mi Item #07726474
MFR #E7-35TEI-72SB

Mfr description
E7-35TEI-72SB IMPACT TR IDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,494.91/each

Specifications

Dimensions

  • Roller Diameter
    7 in
  • Roller Height
    26-13/16 in
  • Weight
    395 lbs

Details

  • Idler Type
    Equal Impact Trougher
  • Seal
    Labyrinth
  • Shell Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)