Motion
ZP2V-A5A5-07
ZP2V, Vacuum Saving Valve
Mi Item #07726492
MFR #ZP2V-A5A5-07
Price$18.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP2V, Vacuum Saving Valve
Mi Item #07726492
MFR #ZP2V-A5A5-07

Mfr description
ZP2V-A5A5-07
  • Connection thread size for the pad: M5, M6, M8, R1/8, G1/8, NPT1/8
  • Fixed orifice size (mm): 0.3, 0.5, 0.7, 1.0
  • Maximum operating pressure range (MPa): 0 to 0.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.30/each

Specifications

Details

  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Operating Pressure
    0.7 MPa
  • Min Operating Temperature
    5 °C, 41 °F
  • Minimum Operating Pressure
    0 MPa
  • Operating Pressure Range
    0 to 0.7 MPa
  • Operating Temperature Range
    5 to 60 °C, 41 to 140 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)