Motion
ZP3-16UMS
Pneumatic Vacuum Cup - Flat with Groove Type, 16 mm Cup OD, 16 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Flat with Groove Pad Type
Mi Item #07726496
MFR #ZP3-16UMS
Price$4.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat with Groove Type, 16 mm Cup OD, 16 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Flat with Groove Pad Type
Mi Item #07726496
MFR #ZP3-16UMS

Mfr description
ZP3-16UMS
  • Overall length shortened
  • Compact buffer body
  • Wide selection of piping
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.54/each

Specifications

Dimensions

  • Cup Outside Diameter  
    16 mm
  • Overall Weight
    0.8 g
  • Pad Diameter
    16 mm
  • Weight
    0.8 g

Details

  • Cup Material
    Silicon Rubber
  • Cup Type
    Flat with Groove
  • Pad Material
    Silicon Rubber
  • Pad Type
    Flat with Groove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)