Motion
EHG27ATE25
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 600 psi Max, Inline Threaded, Lead-Free Brass Body, Electrically Operated
MI ITEM #07726620
MFR #EHG27ATE25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Electrically Operated Ball Valve - Electrically Operated, 2-Way, 600 psi Max, Inline Threaded, Lead-Free Brass Body, Electrically Operated
MI ITEM #07726620
MFR #EHG27ATE25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
EHG27ATE25 1 1/2IN, 2 WAY VALVE 120VAC
  • DynaMatic EHG2 series of electrically actuated lead-free brass valves offers an excellent option for automated potable water applications.
  • All EHG2 series actuated units not only comply with the Safe Drinking Water Act (SDWA) requiring plumbing fittings or fixtures dispensing water for human ingestion to contain less than 0.8% lead, they also go a step above and restrict lead content to 0.25% lead. Currently only California (CA AB1953) and Vermont (S.152) mandate lead free valves for potable water applications; however, all 50 states will be required to comply with this new 0.25% requirement by January 4, 2014.
  • The EHG2 series use our DE and MA series electrical actuators.
  • Available voltages include 120VAC, 230VAC, 24VAC, 24VDC, and 24VDC.
  • “Lead Free” Brass for regulatory compliance and safety
  • NPT Female Threaded Ends
  • Forged Brass Construction
  • RTFE Seats, PTFE/Viton Stem Seals
  • Bottom Loaded Stem
  • ISO 5211 Direct Mounting

Specifications

  • Control Type
    Electrically Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    600 psi
  • Port Size
    1-1/2 NPT
  • Body Material
    Lead-Free Brass
  • Handle Style
    Electrically Operated
  • Voltage
    120 V ac
  • Porting Style
    Full Port
  • Body Style
    2 Piece
  • Media Pressure Rating
    Cold Water - 600 psi
  • Body Seal Material
    RTFE/Viton®
  • Stem Seal Material
    PTFE/Viton®
  • O Ring Material
    RTFE/Viton®
  • Ball Material
    Chrome Plated Lead Free Brass
  • Stem Material
    Nickel Plated Lead-Free Brass
  • Seat Material
    RTFE
  • Valve Body Material
    Lead-Free Brass
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    370 °F
  • Ambient Temperature Range
    -40 to 150 °F
  • Series
    EHG
  • Overall Length
    4.60 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481809020
  • Weight
    8.60 lbs
  • Manufacturer Upc Number
    649848051463
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text