Motion
RA108RR

SKF
RA108RR

Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 3.1500 in OD, Medium Duty
MI ITEM #07726794
MFR #RA108RR
Price$95.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RA108RR

Ball Insert Bearing - Straight Bore, 1.5000 in Bore Diam., 3.1500 in OD, Medium Duty
MI ITEM #07726794
MFR #RA108RR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.02/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    1.1880 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.1500 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Manufacturer Upc Number
    085311073271
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    085311073271

Overview

Mfr description
RA108-RR 1-1/2" INSERT BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text