Motion
6807X08X08
6807X08X08 NWO-FG 12MBX12MB 90 ADJ
Mi Item #07727005
MFR #6807X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6807X08X08 NWO-FG 12MBX12MB 90 ADJ
Mi Item #07727005
MFR #6807X08X08

Mfr description
6807X08X08 NWO-FG 12MBX12MB 90 ADJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Size
    0.75 in / 19.05 mm
  • Weight
    0.3 lb

Details

  • Adapter Type
    90° Elbow
  • Body Material
    Steel
  • End 1 Style
    SAE
  • End 1 Thread
    3/4-16
  • End 1 Type
    Male Adjustable
  • End 2 Style
    SAE
  • End 2 Thread
    3/4-16
  • End 2 Type
    Male Adjustable
  • Harmonization Code
    7318.16.0085
  • Manufacturer Catalog
  • Material
    Steel
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)