Motion
CDLQF63-50DM-F-F7PWSAPC

SMC CORP OF AMERICA
CDLQF63-50DM-F-F7PWSAPC

CDLQF63-50DM-F-F7PWSAPC
MI ITEM #07727029
MFR #CDLQF63-50DM-F-F7PWSAPC
Price$592.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQF63-50DM-F-F7PWSAPC

CDLQF63-50DM-F-F7PWSAPC
MI ITEM #07727029
MFR #CDLQF63-50DM-F-F7PWSAPC

Mfr description
CDLQF63-50DM-F-F7PWSAPC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.67/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Flange
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    -F-F7PWSAPC
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    With Magnet
  • Mounting Type
    Flange
  • Operating Pressure Range
    1 to 0.2 MPa
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Series
    CLQ
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)