Motion
VV5Q41-0202TFD2

SMC CORP OF AMERICA
VV5Q41-0202TFD2

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, 1/4 in
Mi Item #07727183
MFR #VV5Q41-0202TFD2
Price$188.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-0202TFD2

Solenoid-Operated Air Control Valve - 4-Way, D-Sub Connector, 1/4 in
Mi Item #07727183
MFR #VV5Q41-0202TFD2

Mfr description
VV5Q41-0202TFD2 MANIFOLD W/VALVE
  • Base mounted plug-in manifold for VQ4*0* valve
  • D-sub connector, 25 pin
  • D or U side receptacle position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.41/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    US
  • Flow Direction
    4-Way
  • Series
    VQ
  • Solenoid Electrical Entry
    D-Sub Connector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)