Motion
EM2535T-5G
Shaft Grounding Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286T Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #07727356
MFR #EM2535T-5G
Price$8,891.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 30 hp, 1800 rpm, 3 ph, 575 V, 286T Frame, OPSB Enclosure, 60 Hz, 1775 rpm Base, Continuous Duty
MI ITEM #07727356
MFR #EM2535T-5G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,891.41/each

Specifications

Dimensions

  • Frame Size
    286T
  • Overall Length C Dimension
    26.06 in
  • Service Factor
    1.15
  • Shaft Diameter
    1.8750 in
  • Weight
    378 lbs

Details

  • Ambient Temperature Range
    40 °C
  • Base RPM
    1775 rpm
  • Description Keyword
    30 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    OPSB (Open Slotted Band)
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    29.00 A
  • Full Load Efficiency
    94.10 %
  • Insulation Class
    H
  • KVA Code
    H
  • Manufacturer Upc Number
    781568717684
  • Motor Category
    Shaft Grounding Motor
  • Motor Horsepower
    30 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, CSA EEV, UR
  • Starting Method
    Direct on Line (DOL)
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    None
  • UPC_NO
    781568717684

Overview

Mfr description
EM2535T-5G 30HP 1775RPM 3PH 60HZ 286T

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought