Motion
MXQ8C-10ZH3
MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #07727378
MFR #MXQ8C-10ZH3
Price$431.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXQ-Z GUIDED CYLINDER with 8 mm Bore Size
Mi Item #07727378
MFR #MXQ8C-10ZH3

Mfr description
MXQ8C-10ZH3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.3150 in

Details

  • Adjuster Option
    Shock Absorber (Extension End)
  • Auto-Switch
    Yes
  • Bearings
    Recirculating Ball Bearings
  • Body Material
    Stainless Steel
  • Body Option
    Single Side Ported
  • Body Type
    Slide Table
  • Country of Origin
    JP
  • Cushion Type
    Shock Absorber
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    ZH3
  • Guide Type
    Linear
  • Made to Order
    No
  • Magnet
    With Magnet
  • Options Included
    Axial Piping, Shock Absorber
  • Piping Type
    Axial Piping
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Dual Rod
  • Series
    MXQ-Z
  • Stroke Adjuster Type
    Shock Absorber
  • Style
    Standard
  • Type
    Precision Slide Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)