Specifications
Details
- Country of OriginJP
- Function2 position double
- Piping TypeSide Ported (Or None in Case of w/o Subplate)
- SeriesVFS
- Solenoid Supply Voltage110-120 V ac
Overview
Mfr description
VFS4210-3DZ-04T VALVE DBL NON PLUG-IN
- Fluid: air and inert gas
- Operating pressure: 0.1MPa to 1.0MPa
- Effective area (Cv): 1.7 to 3.6
- Coil rated voltage: 100, 200 VAC 50/60Hz; 24VDC
- Response time: 55 or less ms
- Ambient/fluid temp: -10 to +60°C