Motion
81821 1-13/16 12PT COMBO WRENCH

Gearwrench
81821 1-13/16 12PT COMBO WRENCH

Combination Wrench - Satin, 1-13/16 in Box End Wrench Size, 1-13/16 in Open End Wrench Size, 25.5510 in OAL
Mi Item #07727705
MFR #81821 1-13/16 12PT COMBO WRENCH
Price$144.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81821 1-13/16 12PT COMBO WRENCH

Combination Wrench - Satin, 1-13/16 in Box End Wrench Size, 1-13/16 in Open End Wrench Size, 25.5510 in OAL
Mi Item #07727705
MFR #81821 1-13/16 12PT COMBO WRENCH

Mfr description
81821 1-13/16 12PT COMBO WRENCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.84/each

Specifications

Dimensions

  • Box End Wrench Size  
    1-13/16 in
  • Head Angle
    15
  • Head Diameter
    3.689 in
  • Head Thickness
    0.776 in
  • Offset Angle
    15
  • Open End Wrench Size  
    1-13/16 in
  • Overall Length  
    25.5510 in
  • Size
    1-13/16 in
  • Weight
    5.150 lbs

Details

  • Finish Coating
    Satin
  • Material
    Steel
  • Number Of Points
    12
  • PSC Code
    5120
  • System of Measurement
    Imperial
  • Type
    Combination Wrench
  • UPC_NO
    099575818219
  • Warranty
    Mfr's Limited Lifetime Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)