Overview
Mfr description
MY3B25TN-1200-M9BLS RODLESS CYLINDER
Specifications
- SeriesMY3
- Country of OriginJP
- Bore Diameter
- Cushion TypeAir Cushion
- Port Thread StandardNPT
- Made to OrderYes
- Product TypeRodless Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data