Specifications
Details
- ColorRed
- Cover MaterialEPDM Rubber
- Hose Covering MaterialRed EPDM, Chlorobutyl
- Product TypeFlexible Ducting Hose
- UPC_NO822353166666
- Working Pressure270 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)