Overview
Mfr description
T341AH150X50 1-1/2 RED STEAM HOSE
Specifications
- Hose Covering MaterialRed EPDM, Chlorobutyl
- Working Pressure270 psi
- Cover MaterialEPDM Rubber
- ColorRed
- UPC_NO822353166659
- Product TypeFlexible Ducting Hose
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data